Two Handle Widespread Bathroom Sink Faucet with Metal Drain Assembly in Venetian Bronze

This product has been replaced by

Delta Faucet Venetian Bronze Two Handle Widespread Bathroom Sink Faucet
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Manufacturer Part #3551-RBMPU-DST
You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Widespread Bathroom Sink Faucet with Metal Drain Assembly in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Venetian Bronze Two Handle Widespread Bathroom Sink Faucet
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Manufacturer Part #3551-RBMPU-DST
Delta Faucet

Dryden™ Two Handle Widespread Bathroom Sink Faucet with Metal Drain Assembly in Venetian Bronze

  • Fast #
  • Part #D3551LFRB
  • Item #3800232
  • Manufacturer Part #3551LF-RB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Fits 3-hole 6-16 in. Installations
  • Lead-Free
  • ADA compliant
  • WaterSense certified
  • Lifetime limited warranty
  • Diamond seal technology: a lifetime of reliable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless Stem
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
6-13/100 in
Drain Included:
Yes
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Faucet Center Size:
6 in - 16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
22-1/4 in
Maximum Deck Thickness:
1-1/8 in
Maximum Height:
6-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-1/4 in
Spout Reach:
4-11/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
6.925 lb
Width:
22-1/4 in