DESCRIPTION

  • H2Optics® technology, no external adjustments required
  • Hands free on/off activation
  • Uses 4 AA batteries

Delta Faucet Innovations® 0.5 gpm Electronic Faucet Vandal Resistant Strainer

D591LFLGHGMHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Innovations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
2-13/16 in
Spout Reach
5-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$407.93
EACH
  • QUANTITY