Delta Faucet
Emerge™ 26 in. Angular Shower Column in Brilliance® Polished Nickel
Part #D58420PN | Item #7958104 | Manufacturer Part #58420-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Pallet: 30
How to get it:
Product Details
- Designed for use with shower head and hand shower (both sold separately)
- Can be customized with any shower head and hand shower
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- No need to alter plumbing behind the wall
- Consolidated installation footprint
- Retrofit exposed pipe shower
- No need for an additional supply elbow with the integrated hose supply
- 15 in. overhead shower arm
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
- Includes 60 - 82 in. stretchable metal hose
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Emerge™
Color Finish: Brilliance® Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 22-13/100 in
Escutcheon Height: 2-7/8 in
Escutcheon Width: 2-7/8 in
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
GSA Approved: No
Handle Material: Brass
Height: 34-53/100 in
High Pressure: 80
Hose Included: Yes
Hose Length: 82 in
IAPMO Listed: No
Material: Brass
Maximum Height: 34-53/100 in
NSF Certified: No
Shower Arm Reach: 15 in
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Multi
Side Spray: No
Slide Bar Height: 26 in
Smart Home Enabled: No
Trim Only: No
Type: Faucet
UL Listed: No
WaterSense Labeled: No
Weight: 10.516