DESCRIPTION

Delta Faucet Vero® Escutcheon and Gasket

DRP62958

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No
WaterSense Labeled
No

Starting at
$51.05
EACH
  • QUANTITY

DOCUMENTS