DESCRIPTION

  • Escutcheon

Delta Faucet Escutcheon

DRP18090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$12.43
EACH
  • QUANTITY

DOCUMENTS