DESCRIPTION

  • For 1700 series

Delta Faucet 1700 Series Escutcheon

DRP28795

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta T17082 Shower Fixture and T17285 Shower Fixture
CARB OTC LEED Compliant
No
Collection
1700 Series
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$39.99
EACH
  • QUANTITY