2 in. Metal Escutcheon for 2600 and 2800 Series
2 in. Metal Escutcheon for 2600 and 2800 Series
Frequently Purchased Together
Product Details
- Screw-on escutcheon
- Can install without going behind the wall
- For use with Delta 2600 and 2800 Series tub/shower faucets
- Lifetime limited warranty covers parts and finish defects
- Genuine Delta repair part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 2600 and 2800 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.077 lb