DESCRIPTION

  • 8" on center
  • Accommodates up to 3" deck thickness
  • For use with Talo kitchen faucet
  • Includes installation hardware
  • NOTE: Not for use with SmartTouch models

Delta Faucet Escutcheon Screw

DRP60281

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
NSF Certified
No
Width
10 in

Starting at
$69.72
EACH
  • QUANTITY