DESCRIPTION

  • For use with Delta® faucets
  • Genuine Delta® repair part

Delta Faucet Escutcheon with Gasket

DRP6893

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.75
EACH
  • QUANTITY