1.8 GPM Sprayer Assembly in Polished Chrome
Essa® 1.8 GPM Sprayer Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Essa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- Length:
- 7 in
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.27 lb