SPOUT FLANGE AND GASKET
Everly SPOUT FLANGE AND GASKET
Package Quantity Info:
Each: 1 Case: 30 Pallet: 3780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Everly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Height:
- 11/25 in
- Material:
- Zinc
- UPC:
- 034449847155