DESCRIPTION

  • Three handle
  • With screws

Delta Faucet Extender with Screw

DRP12631

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 07-8CPC 2 or 3 Handle Tub/Shower Faucets
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$8.17
EACH
  • QUANTITY

DOCUMENTS