Handle for Models 1504, 1508, 1524, 1538 and 1548
Handle for Models 1504, 1508, 1524, 1538 and 1548
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With temperature dial
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Models 1504, 1508, 1524, 1538 and 1548
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 2-3/4 in