DESCRIPTION

  • Finial included
  • For bidet and lavatory applications
  • Metal lever handles

Delta Faucet Vero® Faucet

DH253

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Vero® Lavatory Faucets
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle

Starting at
$67.33
EACH
  • QUANTITY

DOCUMENTS