DESCRIPTION

  • 3.70 In. outside diameter
  • Also available in chrome
  • For technical assistance, contact 1.800.345.DELTA
  • Genuine Delta Repair Part
  • Use of non-Genuine Delta repair part voids warranty

Delta Faucet Flange-Shower

DRP40592

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY