DESCRIPTION

Delta Faucet Flapper

DRP72472

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Rubber
Material Type
ABS
WaterSense Labeled
No

Starting at
$15.79
EACH
  • QUANTITY