DESCRIPTION

  • Easy installation also allows for above-deck adjustability
  • Flexible mounting arrangement allows design flexibility
  • Four-hole installation
  • Includes hand-shower rough-in for easier installation

Delta Faucet Flexible Roman Tub with Rough Hand Shower

DR4707PX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
PEX Crimp
End Connections
PEX Crimp
Faucet Connection Size
1/2 in
Installation Type
Deck Mount
Material
Brass
Number of Handles
Two Handle
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$276.67
EACH
  • QUANTITY