DESCRIPTION

Delta Faucet Trinsic® Floor Mount Tub Filler Rough

DR4700FL

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Trinsic®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Flow Rate
6 gpm
Installation Type
Floor Mount
Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$189.17
EACH
  • QUANTITY