DESCRIPTION

  • Deck to outlet: 37"
  • Handshower includes double check valves for backflow protection
  • Includes 60-82" stretchable metal hose
  • Meets standards set by ADA
  • Ships with coordinating handles for quick and easy installation
  • Soft, rubber spray holes
  • Spray setting: full body
  • Trim only

Delta Faucet Trinsic® 2 gpm Single Lever Handle Brass Free Mount Tub Filler (Trim Only)

DT4759FL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Trinsic®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Mount
Floor Mount
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
37 in
Spout Reach
8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
9-3/4 in

Starting at
$809.3
EACH
  • QUANTITY