Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Foundations Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Foundations Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #DB2312LF
  • Item #3863410
  • Manufacturer Part #B2312LF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard spout swivels 360degrees
  • Standard spout swivels 360 degrees
  • 3-hole 8" installation
  • Chrome
  • Order RP19754 for 1.5 gpm aerator
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Foundations
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-3/4 in
Faucet Center Size:
8 in
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Knob
Height:
6-11/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
Maximum Height:
6-11/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-11/25 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Weight:
2.85 lb
Width:
10-5/8 in