Single Handle Pull Down Kitchen Faucet in Stainless/Red
Fuse™ Single Handle Pull Down Kitchen Faucet in Stainless/Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ Anchor mounting allows for installation from above the deck, with no need to tighten it under the sink, for a secure fit which prevents loosening over time
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- MagTite Docking uses a powerful integrated magnet to sp your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
- High-arc pull-down swivels 360degrees
- 1 or 3-hole 8" installation
- ADA Compliant
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fuse™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless/Red
- Faucet Center Size:
- 8 in
- Faucet Connection:
- PEX
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 20 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Aerated, Spray
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 10 in