This product requires certification to purchase.

Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Chrome

Delta Faucet

Galeon Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Chrome

  • Fast #
  • Part #DT11971PR
  • Item #9570747
  • Manufacturer Part #T11971-PR
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Chrome

  • Fast #
  • Part #DT11971PR
  • Item #9570747
  • Manufacturer Part #T11971-PR
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • 6-position diverter trim
  • 3 individual and 3 shared positions
  • Order cartridge RP71718 (sold separately) for 3 individual positions only and no shared positions
  • Trim kit only, must order 3- and 6-setting diverter rough-in (R11000) separately to complete the unit
  • Order installation extension kit RP75137 to add 1 inch to maximum installation thickness (sold separately)
  • ADA Compliant
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-47/50 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
2-19/50 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Galeon
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Product Type
Valve Trim
UPC
034449986472