DESCRIPTION

  • For use when no tissue cover is required
  • Galvanized steel recessed vanity tissue cabinet
  • Overall size: 11-3/4" x 5-1/4" x 2-1/ 8"
  • Spring loaded for easy tissue box replacement

Delta Faucet Commercial Galvanized Steel Recessed Tissue Vanity

D46090

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Height
5-1/4 in
IAPMO Listed
No
Length
11-3/4 in
Material
Galvanized Steel

Starting at
$11.97
EACH
  • QUANTITY