DESCRIPTION

  • For pop-up drain assembly

Delta Faucet Gasket for Pop Up

DRP6142

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
1-3/8 in
Material
Rubber

Starting at
$5.51
EACH
  • QUANTITY

DOCUMENTS