DESCRIPTION

Delta Faucet Gasket, Nut and Washer Kit

DRP50652

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
2-1/2 in
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS