DESCRIPTION

  • Assembled dimensions: 3" x 6" x 26-1/2"
  • Extends 6" from wall
  • For use with or without bar
  • Includes mounting hardware and template

Delta Faucet Cassidy™ Glass Shelf with Bar

D79711

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
6 in
Material
Zinc
Width
24 in

Starting at
$77.79
EACH
  • QUANTITY

DOCUMENTS