DESCRIPTION

  • 70" UltraFlex Hose
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Drenching spray, Soft Drench with Full spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Classic® Glide Rail Hand Shower

D51751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
7
Spray Type
Drenching, Fast Massage, Full Body, Full/Massage, Pause, Shampoo Rinsing, Soft Drench w/ Full Spray
Trim Only
No
WaterSense Labeled
Yes

Starting at
$203.39
EACH
  • QUANTITY