DESCRIPTION

  • Accommodates conical hose nuts
  • For use with 1-1/2" or 1-1/4" grab bars
  • Left hand, right hand, or closed fist operation
  • Meets ADA standards
  • Mounts hand shower to grab bar
  • Rotatable hand shower mount

Delta Faucet Grab Bar Hand Shower Mount

DU6400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Length
5-11/16 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$27.63
EACH
  • QUANTITY