Hand Shower Holder in Black
Universal Showering Hand Shower Holder in Black
Frequently Purchased Together
Product Details
- Rotatable hand shower mount
- Rotatable handshower mount
- Fits 1 1/2" or 1 1/4" grab bars
- Installs vertically or horizontally
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Height:
- 1-27/32 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No