Grab Bar Hand Shower Mount in Brilliance Stainless
This product has been replaced by
Manufacturer Part #U6500-SS
Grab Bar Hand Shower Mount in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates conical hose nuts
- For use with 1-1/2" or 1-1/4" grab bars
- Mounts hand shower to grab bar
- Left hand, right hand, or closed fist operation
- Rotatable hand shower mount
- Meets ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 4-1/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 5-11/16 in
- Material Type:
- ABS
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No