DESCRIPTION

  • Grab bar wall anchor
  • No stud clearance required
  • Requires 1/2" drywall for residential applications
  • Requires 5/8" drywall for commercial applications
  • Rotating flange allows grab bar to be installed at any angle

Delta Faucet Grab Bar Wall Anchor

DRP72402

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$19.66
EACH
  • QUANTITY