Grail® 1.5 gpm 1-Hole Bathroom Faucet with Single Lever Handle in Polished Chrome

Part #D585LFVCSLPU  |  Item #3878437  |  Manufacturer Part #585LF-VCSLPU

$278.35 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 120

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single hole installation
  • Flow rate: 1.5 gpm at 60 psi
  • Metal lever handles
  • Valve
  • Chrome

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A117.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Grail®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass, Metal

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-17/100 in

Spout Reach: 6-5/8 in

Spout Type: Fixed, Rigid

Trim Only: No

WaterSense Labeled: Yes