Round Closed Towel Ring in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Grail® Round Closed Towel Ring in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Grail® Round Closed Towel Ring in Brilliance Stainless

  • Fast #
  • Part #D77146SS
  • Item #3082122
  • Manufacturer Part #77146-SS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Grail bath collection
  • Assembled dimensions: 7-1/4 in. H x 3-1/2 in. D x 6-1/2 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Grail®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3-1/2 in
Diameter:
6-1/2 in
Handle Material:
Zinc
Height:
7-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Maximum Height:
7-1/4 in
Mount Type:
Wall
Projection:
3-1/2 in
Ring Type:
Closed
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.96 lb
Width:
6-1/2 in