DESCRIPTION

  • Grid strainer assembly

Delta Faucet Vessel Bowl Grid Strainer

DRP6346

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No

Starting at
$45.28
EACH
  • QUANTITY

DOCUMENTS