DESCRIPTION

  • Cast brass
  • Chrome

Delta Faucet Commercial Grid Strainer

D33T260

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
8-1/2 in
Material
Cast Brass
NSF Certified
No

Starting at
$19.35
EACH
  • QUANTITY

DOCUMENTS