Multi Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

H2Okinetic® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D58471RBPK
  • Item #4436131
  • Manufacturer Part #58471-RB-PK
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

H2Okinetic® Multi Function Hand Shower in Venetian Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Gives you the feeling of more water without using more water
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
H2Okinetic®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
6-1/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-1/2 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.9 lb