This product requires certification to purchase.

Single Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

Delta Faucet

H2Okinetic® Single Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59421CZPK
  • Item #4435931
  • Manufacturer Part #59421-CZ-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

H2Okinetic® Single Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59421CZPK
  • Item #4435931
  • Manufacturer Part #59421-CZ-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finish (-PR models only)
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the products most commonly touched areas
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
10-1/2 in
Length
11-7/16 in
Width
8-3/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
H2Okinetic®
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Spray
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449695176