Multi Function H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging and Pause Showerhead in Black Stainless

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK
Manufacturer Part #52487-KS-PR
You last purchased this on
 
Delta Faucet

UltraSoak™ Multi Function H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging and Pause Showerhead in Black Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK
Delta Faucet DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 4-SETTING SHOWER HEAD WITH ULTRASOAK
Manufacturer Part #52487-KS-PR
Delta Faucet

UltraSoak™ Multi Function H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging and Pause Showerhead in Black Stainless

  • Fast #
  • Part #D52487KS
  • Item #8159972
  • Manufacturer Part #52487-KS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Water-sculpting fluidics chips produce more saturating coverage
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Lever changes spray settings
  • Spray settings include: H2Okinetic® PowerDrench® spray, UltraSoak spray, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Installs in minutes
  • Mimics the sensation of dense natural rainfall
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Shower arm and flange sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
UltraSoak™
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Depth:
3-11/25 in
Diameter:
8-1/4 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-7/16 in
IAPMO Listed -:
No
Material Type:
ABS
NSF Certified:
No
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic® PowerDrench™ Spray, H2Okinetic® Spray, Massaging, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes