H2Okinetic® Single-Setting Adjustable Wall Mount Hand Shower in Lumicoat® Chrome
H2Okinetic® Single-Setting Adjustable Wall Mount Hand Shower in Lumicoat® Chrome
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- H2Okinetic® Power Drench® Spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic Power Drench spray
- Includes 60 - 82 inch (1524 mm - 2083 mm) stretchable metal hose
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 4-9/100 in
- Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- Yes