DESCRIPTION

  • Chloramine resistant diaphragm
  • Flow rate: field adjustable
  • Forged brass diaphragm retainer
  • Quiet action, Teck® exposed battery operated diaphragm flush valve
  • Right or left-hand supply installation
  • TECK® Commercial

Delta Faucet H2Optics H2Optics Exposed Flush Valve

D81T201BTA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B125.3
Collection
H2Optics
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpm @ 60 psi, 6.1 L/min @ 414 kPa
IAPMO Listed
Yes
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$501.39
EACH
  • QUANTITY