Delta Faucet

Hand Piece Base in Venetian Bronze

Part #DRP41505RB  |  Manufacturer Part #RP41505RB

$19.12 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.177