Delta Faucet

Hand Piece Base Roman Tub Hand Shower Brilliance Stainless

Part #DRP41505SS  |  Manufacturer Part #RP41505SS

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Escutcheon

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.177