Hand Shower Diverter Shower Arm in Stainless

You last purchased this on
 
Delta Faucet

Hand Shower Diverter Shower Arm in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Hand Shower Diverter Shower Arm in Stainless

  • Fast #
  • Part #D50650SS
  • Item #2483577
  • Manufacturer Part #50650-SS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Intended to be connected to the shower arm on the inlet side with one outlet for a shower head and the other outlet to a hand shower
  • Brass construction
  • One inlet and two outlets
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
1-9/100 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
1-4/5 in
Faucet Part Type:
Shower Arm
Height:
2-3/4 in
Hose Included:
No
Length:
2-3/8 in
Material:
Brass
Maximum Height:
2-3/4 in
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.54 lb
Width:
2-1/2 in