DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Requires hose
  • Spray setting: full body
  • WaterSense® certification promotes water conservation

Delta Faucet Cassidy™ 2 gpm Single Function Hand Shower

DRP46680

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
IAPMO Listed
No
Installation Type
Shower Arm Mount
Material
Brass, Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

Starting at
$50.36
EACH
  • QUANTITY