DESCRIPTION

  • Requires hose
  • Settings: 3
  • Spray settings: full body, massaging spray, aerated spray

Delta Faucet Traditional® 2 gpm 3-Function Hand Shower

DRP48770

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Traditional®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Shower Arm Mount
Material
Brass, Metal
NSF Certified
No
Showerhead Function
3
Spray Type
Full Body, Massage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$98.33
EACH
  • QUANTITY

DOCUMENTS