DESCRIPTION

  • Flow regulator for hand showers with 1/2" hose fitting
  • Gpm: 1.5 at 80 psi

Delta Faucet Hand Shower

DRP62734

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
NSF Certified
No
Size
1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$7.47
EACH
  • QUANTITY

DOCUMENTS