DESCRIPTION

  • Hose sold separately
  • Requires hose
  • Spray settings include: Full Body

Delta Faucet Vero® Hand Shower

DRP62954

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Brand Model Compatibility
Delta® Faucet 55530 Vero® Wall-Mount Hand Shower
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Vero®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Material
Brass, Metal
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS