Hand Shower Hose in Aged Pewter

You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Hose in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Hose in Aged Pewter

  • Fast #
  • Part #DRP64157PT
  • Item #4114566
  • Manufacturer Part #RP64157PT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UltraFlex® hose and gaskets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hoses
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
IAPMO Listed -:
No
Length:
69 in
Material:
Brass, Metal
NSF Certified:
No
Side Spray:
No
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.9 lb