69 in. Hand Shower Hose in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering 69 in. Hand Shower Hose in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 69 in. Hand Shower Hose in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP64157CZ
  • Item #4114472
  • Manufacturer Part #RP64157CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of durable stainless steel material spiraled over a rubber inner liner
  • Includes two all-brass conical gaskets for quick connection
  • For use with Delta hand showers (purchase separately)
  • Installs in minutes
  • 69 in. length
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
No
Faucet Part Type:
Shower Hose
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
13 in
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Length:
69 in
Material:
Brass, Metal, Stainless Steel
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.9 lb