69 in. Hand Shower Hose in Brilliance® Polished Nickel
Universal Showering 69 in. Hand Shower Hose in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Made of durable stainless steel material spiraled over a rubber inner liner
- Includes two all-brass conical gaskets for quick connection
- For use with Delta hand showers (purchase separately)
- Installs in minutes
- 69 in. length
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 13 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed -:
- No
- Length:
- 69 in
- Material:
- Brass, Metal, Stainless Steel
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb